Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20072010 Chevrolet Tahoe, CSCAT0CH8053
Mfr # CSCAT0CH8053
Zoro # G7004213
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Middle
For Use With
For 2007 To 2010 Chevrolet Tahoe
Family Code
CH8053
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0CH8053
- Zoro #
- G7004213
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Middle
- Color
- Beige
- For Use With
- For 2007 To 2010 Chevrolet Tahoe
- Family Code
- CH8053
Description
Seat Covers in Alcantara for 2007-2010 Chevrolet Tahoe - (M), Second Row, 60/40 split bench, w/2 removable headrests, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov