Shop COVERKING

Seat Covers in Alcantara for 20072010 Ford Explorer, CSCAT0FD7888

  • Mfr # CSCAT0FD7888
  • Zoro # G5450712

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Rear
For Use With
For 2007 To 2010 Ford Explorer Sport Trac
Family Code
FD7888
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCAT0FD7888
Zoro #
G5450712
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Rear
For Use With
For 2007 To 2010 Ford Explorer Sport Trac
Color
Beige
Family Code
FD7888

Description

Seat Covers in Alcantara for 2007-2010 Ford Explorer Sport Trac - (R), 60/40 split bench, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.