Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20072010 Nissan Sentra, CSCAT1NS7337
- Mfr # CSCAT1NS7337
- Zoro # G7052294
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2007 To 2010 Nissan Sentra
Family Code
NS7337
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1NS7337
- Zoro #
- G7052294
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2007 To 2010 Nissan Sentra
- Color
- Black
- Family Code
- NS7337
Description
Seat Covers in Alcantara for 2007-2010 Nissan Sentra - (F), 50/50 bucket, w/removable headrest, w/side airbag, NOT FOR SE-R or SE-R SPEC V