Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20072015 Freightliner, CSCAT3FN7006
- Mfr # CSCAT3FN7006
- Zoro # G5574938
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2007 To 2015 Freightliner Sprinter
Family Code
FN7006
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT3FN7006
- Zoro #
- G5574938
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2007 To 2015 Freightliner Sprinter
- Family Code
- FN7006
Description
Seat Covers in Alcantara for 2007-2015 Freightliner Sprinter - (F), 50/50 bucket, w/removable headrest, w/1 armrest per seat, W/O SEAT AIR SUSPENSION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov