Shop COVERKING

Seat Covers in Alcantara for 20082008 Dodge Magnum, CSCAT1DG7687

  • Mfr # CSCAT1DG7687
  • Zoro # G5484811

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2008 To 2008 Dodge Magnum
Family Code
DG7687
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCAT1DG7687
Zoro #
G5484811
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2008 To 2008 Dodge Magnum
Color
Black
Family Code
DG7687

Description

Seat Covers in Alcantara for 2008-2008 Dodge Magnum - (F), 50/50 bkt, w/dr lmbar, w/pass lmbar, w/side airbag, Not for SRT8 Model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.