Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20082008 Saturn Astra, CSCAT1SR7097
Mfr # CSCAT1SR7097
Zoro # G5524754
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2008 To 2008 Saturn Astra
Family Code
SR7097
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1SR7097
- Zoro #
- G5524754
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2008 To 2008 Saturn Astra
- Family Code
- SR7097
Description
Seat Covers in Alcantara for 2008-2008 Saturn Astra - (R), 5-DOOR, 60/40, w/3 remov hdrst, w/o armrst, w/bottm cuphldr, BOTTM NEEDS REMOV TO INSTALL