Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20082009 GMC Truck Sierra, CSCAT0GM8467
Mfr # CSCAT0GM8467
Zoro # G7070284
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2008 To 2009 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8467
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0GM8467
- Zoro #
- G7070284
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2008 To 2009 GMC Truck Sierra 1500HD, 2500HD,3500
- Color
- Beige
- Family Code
- GM8467
Description
Seat Covers in Alcantara for 2008-2009 GMC Truck Sierra 1500HD, 2500HD,3500 - (F), 40/20/40 split bench, w/folding console, w/o lid, w/o builtin shoulder belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov