Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20082009 Hummer H2 suV, CSCAT3HM7059
Mfr # CSCAT3HM7059
Zoro # G5623411
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2008 To 2009 Hummer H2 suV (sport utility VEHICLE)
Family Code
HM7059
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3HM7059
- Zoro #
- G5623411
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2008 To 2009 Hummer H2 suV (sport utility VEHICLE)
- Color
- Gray
- Family Code
- HM7059
Description
Seat Covers in Alcantara for 2008-2009 Hummer H2 suV (sport utility VEHICLE) - (F), 50/50 Bucket, W/Power Driver & Passenger Seat, W/O Builtin Shoulder Belt, W/O DVD Hdrst Screens