Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20082009 Infiniti QX56, CSCAT0IN7075
Mfr # CSCAT0IN7075
Zoro # G5484723
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Middle
For Use With
For 2008 To 2009 Infiniti QX56
Family Code
IN7075
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0IN7075
- Zoro #
- G5484723
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Middle
- For Use With
- For 2008 To 2009 Infiniti QX56
- Color
- Beige
- Family Code
- IN7075
Description
Seat Covers in Alcantara for 2008-2009 Infiniti QX56 - (M), Second Row, 40/20/40, w/console, w/3 removable headrest, w/seating for three