Seat Covers in Alcantara for 20082009 Lexus RX R, CSCAT0LX7079

  • Mfr # CSCAT0LX7079

  • Zoro # G5491559


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Rear
For Use With
For 2008 To 2009 Lexus RX
Family Code
LX7079
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT0LX7079
Zoro #
G5491559
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Beige
Seat Position
Rear
For Use With
For 2008 To 2009 Lexus RX
Family Code
LX7079

Description

Seat Covers in Alcantara for 2008-2009 Lexus RX - (R), 40/20/40 w/2 lg. rmvbl hdrst and 1 small cnter hdrst,w/armrst ..(SEW INST FOR PROD)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.