Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20082010 Ford Truck F250, CSCAT3FD7915
- Mfr # CSCAT3FD7915
- Zoro # G5525944
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2008 To 2010 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7915
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT3FD7915
- Zoro #
- G5525944
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Gray
- For Use With
- For 2008 To 2010 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD7915
Description
Seat Covers in Alcantara for 2008-2010 Ford Truck F-250, 350 (Super Duty) - (R), CREW CAB, 60/40, 60-section on dr. side, w/console, w/2 remov hdrst, FOR CLOTH SEATS ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov