Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20082010 Jeep Wrangler, CSCAT0JP7248
- Mfr # CSCAT0JP7248
- Zoro # G7075412
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
Material
Alacantara
For Use With
For 2008 To 2010 Jeep Wrangler
Family Code
JP7248
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0JP7248
- Zoro #
- G7075412
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Material
- Alacantara
- Color
- Beige
- For Use With
- For 2008 To 2010 Jeep Wrangler
- Family Code
- JP7248
Description
Seat Covers in Alcantara for 2008-2010 Jeep Wrangler - (R), NON-US RHD 4-Door, 60/40 split bench, w/2 separate non-remov hdrst & 1 center remov hdrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.