Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20082011 Dodge Dakota, CSCAT0DG7546
Mfr # CSCAT0DG7546
Zoro # G5446899
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2008 To 2011 Dodge Dakota
Family Code
DG7546
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0DG7546
- Zoro #
- G5446899
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2008 To 2011 Dodge Dakota
- Color
- Beige
- Family Code
- DG7546
Description
Seat Covers in Alcantara for 2008-2011 Dodge Dakota - (F), EXT CAB, 50/50 bucket w/remov headrest, w/o driver lumbar, w/manual dr & pass, w/o armrest