Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20082013 Cadillac CTS, CSCAT3CD7280
Mfr # CSCAT3CD7280
Zoro # G5472589
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2008 To 2013 Cadillac CTS
Family Code
CD7280
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3CD7280
- Zoro #
- G5472589
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2008 To 2013 Cadillac CTS
- Family Code
- CD7280
Description
Seat Covers in Alcantara for 2008-2013 Cadillac CTS - (F), SEDAN, 50/50 bucket, w/removable headrest, w/side airbag,NOT FOR CTS-V, NOT FOR OPTIONAL RECARO