Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20082014 MercedesBenz, CSCAT3MD7159
- Mfr # CSCAT3MD7159
- Zoro # G5542963
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2008 To 2014 Mercedes-Benz C-Class Sedan
Family Code
MD7159
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3MD7159
- Zoro #
- G5542963
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2008 To 2014 Mercedes-Benz C-Class Sedan
- Color
- Gray
- Family Code
- MD7159
Description
Seat Covers in Alcantara for 2008-2014 Mercedes-Benz C-Class Sedan - (W204), (F), 50/50, w/non-remv hdrst, w/o DVD, w/side airbg, w/dr & pas inner lvrs, NOT FOR C63 AMG