Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20082014 MINI Cooper, CSCAT0MN9280
Mfr # CSCAT0MN9280
Zoro # G7129190
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2008 To 2014 MINI Cooper Clubman
Family Code
MN9280
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0MN9280
- Zoro #
- G7129190
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Color
- Beige
- Seat Position
- Front
- For Use With
- For 2008 To 2014 MINI Cooper Clubman
- Family Code
- MN9280
Description
Seat Covers in Alcantara for 2008-2014 MINI Cooper Clubman - (F), R55-S, S Model, 50/50 sport seat, w/remov hdrst, w/manual inner lumbar knobs, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov