Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20092009 Suzuki Equator, CSCAT1SZ7059
- Mfr # CSCAT1SZ7059
- Zoro # G7112801
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2009 To 2009 Suzuki Equator
Family Code
SZ7059
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1SZ7059
- Zoro #
- G7112801
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2009 To 2009 Suzuki Equator
- Family Code
- SZ7059
Description
Seat Covers in Alcantara for 2009-2009 Suzuki Equator - (F), 50/50 manual bucket, w/2 turning knobs, w/manual lumbar, w/folding pass seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov