Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20092009 Volkswagen Jetta, CSCAT1VW7265
- Mfr # CSCAT1VW7265
- Zoro # G5501462
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2009 To 2009 Volkswagen Jetta / GLI
Family Code
VW7265
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1VW7265
- Zoro #
- G5501462
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2009 To 2009 Volkswagen Jetta / GLI
- Family Code
- VW7265
Description
Seat Covers in Alcantara for 2009-2009 Volkswagen Jetta / GLI - (F), 5th Gen, 50/50 bkt, w/dr & pass lumbar, w/fold pass seat, w/side airbag, NOT FOR GLI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.