Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20092010 Ford Expedition, CSCAT3FD9538
- Mfr # CSCAT3FD9538
- Zoro # G5542878
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Middle
For Use With
For 2009 To 2010 Ford Expedition EL (long wheelbase)
Family Code
FD9538
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT3FD9538
- Zoro #
- G5542878
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Middle
- Color
- Gray
- For Use With
- For 2009 To 2010 Ford Expedition EL (long wheelbase)
- Family Code
- FD9538
Description
Seat Covers in Alcantara for 2009-2010 Ford Expedition EL (long wheelbase) - (M), Second Row, 40/20/40 split bench, w/2 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov