Shop COVERKING

Seat Covers in Alcantara for 20092011 Toyota Yaris, CSCAT0TT7660

  • Mfr # CSCAT0TT7660

  • Zoro # G5516451


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2009 To 2011 Toyota Yaris
Family Code
TT7660
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT0TT7660
Zoro #
G5516451
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2009 To 2011 Toyota Yaris
Color
Beige
Family Code
TT7660

Description

Seat Covers in Alcantara for 2009-2011 Toyota Yaris - (F), 4-DOOR HATCHBACK, 50/50 bucket, w/removable headrest, w/seat-mounted side airbag, NOT FOR S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews