Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20092012 Acura TSX F, CSCAT3AC8008
Mfr # CSCAT3AC8008
Zoro # G7042451
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2009 To 2012 Acura TSX
Family Code
AC8008
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3AC8008
- Zoro #
- G7042451
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2009 To 2012 Acura TSX
- Color
- Gray
- Family Code
- AC8008
Description
Seat Covers in Alcantara for 2009-2012 Acura TSX - (F), 50/50 bucket, with standard side airbag,FLAP BETWEEN BACKRST/BOTTM NEEDS LIFTED TO INSTALL