Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20092012 Buick Enclave, CSCAT0BK7292
Mfr # CSCAT0BK7292
Zoro # G5424779
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2009 To 2012 Buick Enclave
Family Code
BK7292
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0BK7292
- Zoro #
- G5424779
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2009 To 2012 Buick Enclave
- Color
- Beige
- Family Code
- BK7292
Description
Seat Covers in Alcantara for 2009-2012 Buick Enclave - (F), 50/50 bukt, w/remov hdrst, w/dr inner lumbar lever, w/o pass inner lumbar lever, w/side airbag