Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20102010 Ford Trk, CSCAT1FD8365
Mfr # CSCAT1FD8365
Zoro # G7052172
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2010 To 2010 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD8365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1FD8365
- Zoro #
- G7052172
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2010 To 2010 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD8365
Description
Seat Covers in Alcantara for 2010-2010 Ford Trk F-150/250/350 NO SuperDuty - (R), SUPERCAB, 60/40 split bottom, solid back, w/2 TALL removable headrests, w/o armrest