Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20102010 Jeep Compass, CSCAT3JP7213
- Mfr # CSCAT3JP7213
- Zoro # G5547872
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2010 To 2010 Jeep Compass
Family Code
JP7213
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3JP7213
- Zoro #
- G5547872
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2010 To 2010 Jeep Compass
- Family Code
- JP7213
Description
Seat Covers in Alcantara for 2010-2010 Jeep Compass - (F), 50/50 bucket, w/o dr lumbar, w/fold pass seat, w/o seat-mounted side airbag