Shop COVERKING

Seat Covers in Alcantara for 20102010 Volkswagen Jetta, CSCAT0VW7285

  • Mfr # CSCAT0VW7285
  • Zoro # G5498848

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2010 To 2010 Volkswagen Jetta / GLI
Family Code
VW7285
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT0VW7285
Zoro #
G5498848
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2010 To 2010 Volkswagen Jetta / GLI
Color
Beige
Family Code
VW7285

Description

Seat Covers in Alcantara for 2010-2010 Volkswagen Jetta / GLI - (F), SEDAN, 50/50 bkt, w/dr & pass lumbar, w/fold pass seat, w/side airbag, NOT FOR GLI or CUP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews