Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20102010 Volkswagen Jetta, CSCAT0VW7290
- Mfr # CSCAT0VW7290
- Zoro # G5491699
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2010 To 2010 Volkswagen Jetta / GLI
Family Code
VW7290
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0VW7290
- Zoro #
- G5491699
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- For Use With
- For 2010 To 2010 Volkswagen Jetta / GLI
- Color
- Beige
- Family Code
- VW7290
Description
Seat Covers in Alcantara for 2010-2010 Volkswagen Jetta / GLI - (R), SEDAN, 60/40 backrest, solid bottom, w/3 remov hdrst, w/o armrest, w/o seat-mount airbag