Shop COVERKING

Seat Covers in Alcantara for 20102011 Toyota Prius, CSCAT0TT7705

  • Mfr # CSCAT0TT7705

  • Zoro # G5514491


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2010 To 2011 Toyota Prius
Family Code
TT7705
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT0TT7705
Zoro #
G5514491
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2010 To 2011 Toyota Prius
Color
Beige
Family Code
TT7705

Description

Seat Covers in Alcantara for 2010-2011 Toyota Prius - (F), 50/50 Bucket w/removable headrest, w/side airbag, FLAP BETWEEN BACK/BOTTOM NEED LIFT TO INSTAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews