Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20102012 Hyundai Genesis, CSCAT1HI9323
Mfr # CSCAT1HI9323
Zoro # G5498434
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2010 To 2012 Hyundai Genesis Coupe
Family Code
HI9323
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1HI9323
- Zoro #
- G5498434
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2010 To 2012 Hyundai Genesis Coupe
- Color
- Black
- Family Code
- HI9323
Description
Seat Covers in Alcantara for 2010-2012 Hyundai Genesis Coupe - (F), 50/50 bucket, w/remov hdrst, w/o dr manual lumbar, w/pas backside release levr, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov