Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20102013 Ford Transit, CSCAT0FD8399
Mfr # CSCAT0FD8399
Zoro # G5450609
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2010 To 2013 Ford Transit Connect
Family Code
FD8399
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0FD8399
- Zoro #
- G5450609
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 2010 To 2013 Ford Transit Connect
- Family Code
- FD8399
Description
Seat Covers in Alcantara for 2010-2013 Ford Transit Connect - (F), 50/50 bucket, w/removable headrest, w/dr armrest, w/dr lumbar, w/side airbag