Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20102015 Hyundai Tucson, CSCAT0HI7312
Mfr # CSCAT0HI7312
Zoro # G5479963
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2010 To 2015 Hyundai Tucson
Family Code
HI7312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0HI7312
- Zoro #
- G5479963
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 2010 To 2015 Hyundai Tucson
- Family Code
- HI7312
Description
Seat Covers in Alcantara for 2010-2015 Hyundai Tucson - (F), 50/50 bkt, w/o fold pass seat, w/side airbag, w/o dr lumbar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov