Shop COVERKING

Seat Covers in Alcantara for 20102015 Lexus RX F, CSCAT1LX7116

  • Mfr # CSCAT1LX7116
  • Zoro # G5491933

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2010 To 2015 Lexus RX
Family Code
LX7116
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCAT1LX7116
Zoro #
G5491933
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2010 To 2015 Lexus RX
Color
Black
Family Code
LX7116

Description

Seat Covers in Alcantara for 2010-2015 Lexus RX - (F), 50/50 bucket, w/removable headrest, w/side airbag, FLAP BETWEEN BACKREST & BOTTOM NEEDS LIFTED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.