Seat Covers in Alcantara for 20112011 Subaru, CSCAT0SU9388
- Mfr # CSCAT0SU9388
- Zoro # G7067983
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2011 To 2011 Subaru Impreza/WRX Sedan
Family Code
SU9388
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0SU9388
- Zoro #
- G7067983
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Beige
- For Use With
- For 2011 To 2011 Subaru Impreza/WRX Sedan
- Family Code
- SU9388
Description
Seat Covers in Alcantara for 2011-2011 Subaru Impreza/WRX Sedan - (R), 60/40 backrest, solid bottom, w/3 removable headrests, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.