Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20112011 Subaru, CSCAT1SU7169
- Mfr # CSCAT1SU7169
- Zoro # G7068123
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2011 To 2011 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU7169
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1SU7169
- Zoro #
- G7068123
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2011 To 2011 Subaru Impreza/OutbackSPORT/WRX Hatch
- Family Code
- SU7169
Description
Seat Covers in Alcantara for 2011-2011 Subaru Impreza/OutbackSPORT/WRX Hatch - (F), 50/50 bucket, w/removable headrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.