Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20112012 Ford Fusion, CSCAT3FD9584
Mfr # CSCAT3FD9584
Zoro # G5552230
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2011 To 2012 Ford Fusion
Family Code
FD9584
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3FD9584
- Zoro #
- G5552230
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2011 To 2012 Ford Fusion
- Color
- Gray
- Family Code
- FD9584
Description
Seat Covers in Alcantara for 2011-2012 Ford Fusion - (F), S Model, 50/50 bucket, w/removable headrest, w/side airbag