Shop COVERKING

Seat Covers in Alcantara for 20112012 Ford Fusion, CSCAT3FD9587

  • Mfr # CSCAT3FD9587

  • Zoro # G5535169


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2011 To 2012 Ford Fusion
Family Code
FD9587
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT3FD9587
Zoro #
G5535169
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2011 To 2012 Ford Fusion
Color
Gray
Family Code
FD9587

Description

Seat Covers in Alcantara for 2011-2012 Ford Fusion - (F), Sport Model, 50/50 bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews