Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20112012 Ford Trk, CSCAT0FD8470
Mfr # CSCAT0FD8470
Zoro # G5468553
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2011 To 2012 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD8470
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0FD8470
- Zoro #
- G5468553
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Beige
- For Use With
- For 2011 To 2012 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD8470
Description
Seat Covers in Alcantara for 2011-2012 Ford Trk F-150/250/350 NO SuperDuty - (R), SUPER CREW, 60/40 bottom & backrest, w/2 TALL removable headrests and 1 cntr hdrst, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov