Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20112012 GMC Acadia F, CSCAT1GM9578
Mfr # CSCAT1GM9578
Zoro # G5464064
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2011 To 2012 GMC Acadia
Family Code
GM9578
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1GM9578
- Zoro #
- G5464064
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2011 To 2012 GMC Acadia
- Family Code
- GM9578
Description
Seat Covers in Alcantara for 2011-2012 GMC Acadia - (F), 50/50 bukt, w/remov hdrst, w/o dr inner lumbar lever, w/pass inner lumbar lever, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov