Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20112012 GMC Canyon F, CSCAT3GM9436
Mfr # CSCAT3GM9436
Zoro # G5569572
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2011 To 2012 GMC Canyon
Family Code
GM9436
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3GM9436
- Zoro #
- G5569572
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2011 To 2012 GMC Canyon
- Color
- Gray
- Family Code
- GM9436
Description
Seat Covers in Alcantara for 2011-2012 GMC Canyon - (F), 50/50 manual highback bkt, w/o armrest, w/driver outer bkrst lever, w/o pass outer bkrst lever