Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20112012 Jeep Wrangler, CSCAT1JP7285
Mfr # CSCAT1JP7285
Zoro # G7113109
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2011 To 2012 Jeep Wrangler
Family Code
JP7285
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1JP7285
- Zoro #
- G7113109
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2011 To 2012 Jeep Wrangler
- Family Code
- JP7285
Description
Seat Covers in Alcantara for 2011-2012 Jeep Wrangler - (R), 4-Door, 60/40 split bench, w/2 separate non-removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov