Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20112013 Acura MDX F, CSCAT0AC8062
Mfr # CSCAT0AC8062
Zoro # G5460600
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2011 To 2013 Acura MDX
Family Code
AC8062
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0AC8062
- Zoro #
- G5460600
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2011 To 2013 Acura MDX
- Color
- Beige
- Family Code
- AC8062
Description
Seat Covers in Alcantara for 2011-2013 Acura MDX - (F), 50/50 bukt, w/remov hdrst, w/o manual lumbar, w/side airbag, FLAP LINER NEEDS LIFTED TO INSTALL