Shop COVERKING

Seat Covers in Alcantara for 20112013 Jeep Compass, CSCAT0JP7265

  • Mfr # CSCAT0JP7265

  • Zoro # G7077844


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2011 To 2013 Jeep Compass
Family Code
JP7265
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT0JP7265
Zoro #
G7077844
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2011 To 2013 Jeep Compass
Color
Beige
Family Code
JP7265

Description

Seat Covers in Alcantara for 2011-2013 Jeep Compass - (F), 50/50 bucket, w/o dr lumbar, w/fold pass seat, w/o seat-mounted side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews