Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20112013 Jeep Patriot, CSCAT0JP7276
- Mfr # CSCAT0JP7276
- Zoro # G7114804
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2011 To 2013 Jeep Patriot
Family Code
JP7276
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0JP7276
- Zoro #
- G7114804
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 2011 To 2013 Jeep Patriot
- Family Code
- JP7276
Description
Seat Covers in Alcantara for 2011-2013 Jeep Patriot - (F), 50/50 bucket, w/o dr lumbar, w/fold pass seat, w/o seat-mounted side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov