Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20112013 Kia Soul R, CSCAT1KI9374
Mfr # CSCAT1KI9374
Zoro # G5469098
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2011 To 2013 Kia Soul
Family Code
KI9374
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1KI9374
- Zoro #
- G5469098
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- For Use With
- For 2011 To 2013 Kia Soul
- Color
- Black
- Family Code
- KI9374
Description
Seat Covers in Alcantara for 2011-2013 Kia Soul - (R), 60/40 split backrest, solid bottom, w/3 removable headrests, w/o armrest