Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20112014 Honda Insight, CSCAT3HD9402
Mfr # CSCAT3HD9402
Zoro # G5569344
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2011 To 2014 Honda Insight
Family Code
HD9402
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT3HD9402
- Zoro #
- G5569344
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Gray
- For Use With
- For 2011 To 2014 Honda Insight
- Family Code
- HD9402
Description
Seat Covers in Alcantara for 2011-2014 Honda Insight - (R), 60/40 bkrst, Solid bottom, w/3 removable headrests, w/o armrest, REMOVE BOTTM WITH 10mm SOCKET
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.