Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20122013 Kia Optima R, CSCAT1KI9395
Mfr # CSCAT1KI9395
Zoro # G5475492
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2012 To 2013 Kia Optima
Family Code
KI9395
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1KI9395
- Zoro #
- G5475492
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2012 To 2013 Kia Optima
- Family Code
- KI9395
Description
Seat Covers in Alcantara for 2012-2013 Kia Optima - (R), EX Model, 60/40 back, solid btm, w/2 remv hdrst, w/armrst, Use 12mm to remv btm, NOT FOR HYBRID
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov