Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20122014 MINI Cooper, CSCAT3MN9218
Mfr # CSCAT3MN9218
Zoro # G5549360
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2012 To 2014 MINI Cooper
Family Code
MN9218
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3MN9218
- Zoro #
- G5549360
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2012 To 2014 MINI Cooper
- Color
- Gray
- Family Code
- MN9218
Description
Seat Covers in Alcantara for 2012-2014 MINI Cooper - (F), R58, Two-Seater-Coupe S, 50/50 sport seat, w/remov headrest, w/o lumbar knobs, w/side airbag