Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20122014 Nissan Titan, CSCAT0NS9470
Mfr # CSCAT0NS9470
Zoro # G7070199
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2012 To 2014 Nissan Titan
Family Code
NS9470
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0NS9470
- Zoro #
- G7070199
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- For Use With
- For 2012 To 2014 Nissan Titan
- Color
- Beige
- Family Code
- NS9470
Description
Seat Covers in Alcantara for 2012-2014 Nissan Titan - (R), 60/40 Split, w/removable headrest, w/armrest, FOR CREW CAB ONLY