Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20122016 Ford Truck F450, CSCAT1FD9660
Mfr # CSCAT1FD9660
Zoro # G7108979
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2012 To 2016 Ford Truck F-450 (Super Duty)
Family Code
FD9660
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1FD9660
- Zoro #
- G7108979
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2012 To 2016 Ford Truck F-450 (Super Duty)
- Family Code
- FD9660
Description
Seat Covers in Alcantara for 2012-2016 Ford Truck F-450 (Super Duty) - (F), 40/20/40, w/remov hdrst, w/o builtin belt, w/bottm consl, w/top consl&cupholdr, w/side airbag