Seat Covers in Alcantara for 20122016 Subaru, CSCAT0SU9540

  • Mfr # CSCAT0SU9540

  • Zoro # G7070521


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Rear
For Use With
For 2012 To 2016 Subaru Impreza/WRX Sedan
Family Code
SU9540
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCAT0SU9540
Zoro #
G7070521
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Beige
Seat Position
Rear
For Use With
For 2012 To 2016 Subaru Impreza/WRX Sedan
Family Code
SU9540

Description

Seat Covers in Alcantara for 2012-2016 Subaru Impreza/WRX Sedan - (R), 60/40 Split, Solid Btm, w/3 rmv hdrst, w/o arm, w/nylon pull tab straps (NOT FOR WRX OR STi)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.