Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20122017 Toyota Prius v, CSCAT0TT9634
Mfr # CSCAT0TT9634
Zoro # G7079929
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2012 To 2017 Toyota Prius v
Family Code
TT9634
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0TT9634
- Zoro #
- G7079929
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- For Use With
- For 2012 To 2017 Toyota Prius v
- Color
- Beige
- Family Code
- TT9634
Description
Seat Covers in Alcantara for 2012-2017 Toyota Prius v - (R), 40/60 split bench, w/3 removable headrests, w/built-in 60 armrest